FESTO 35988 BARBED ELBOW FITTING LCNH-1/4-PK-4


Barbed Fitting

References
festo:LCNH-1/4-PK-4
rubix:123A0018
manufacturer :35988
ean:4052568023362
LCNH-1/4-PK-4 Barbed L-fitting
brand logo
Technical specifications
MaterialAluminium
Connection 1G 1/4
See all Specifications

Product details : FESTO 35988 BARBED ELBOW FITTING LCNH-1/4-PK-4


Barbed L-fitting LCNH-1/4-PK-4 Rotatable, with extended housing, for plastic tubing PAN, PUN, PP, PU, PR, with sealing ring. Nominal size=2,9 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistic Weight19,87 g
MaterialAluminium
Connection 1G 1/4
Connection 26
Show UNSPSC/ECL@SS
£ 72.30 excl. VAT
/ 10 pieces
£ 86.76 incl. VAT
  • Delivery usually within ( 26 ) days