Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 10K510418 PFIT 4MM-G1/8 ELBOW BANJO REG
NORGREN 10K510418 PFIT 4MM-G1/8 ELBOW BANJO REG
Pneumatic plug-in fitting Norgren
References
norgren:
10K510418
rubix:
120A4079
Technical specifications
Material
Glass Reinforced Polyamide
Product details
Technical specifications
Product details : NORGREN 10K510418 PFIT 4MM-G1/8 ELBOW BANJO REG
Angle Swivel Connection DRV 4-G1/8 Pneufit
Technical specifications
Attributes
Material
Glass Reinforced Polyamide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.21
excl. VAT
/
Each
£
33.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FESTO 190651 PUSH-IN FITTING QSF-1/4-12-B
NORGREN 431250838 8MM X 3/8 STR MALE ADAPT
FESTO 130783 PUSH-IN T-CONNECTOR QSMT-6-100
FESTO 133013 PUSH-IN L-FITTING LONG
FESTO 558711 PUSH-IN L-FITTING NPQM-L-G14-Q6-P10
CAMOZZI PUSH ON-MALE STUD SWIVEL-8/6 TUBE-1/4 THREAD 1560 8/6-1/4
SMC KQB2W06-G01 ONE-TOUCH FITTING
NORGREN C022A0405 PFITC 4MM-M5 STR ADPT INT HEX
NORGREN 430600400 4MM TEE CONN
MECALINE 860047 MALE 45 ELBOW 10 - G1/4IN
SMC MS-5UN FITTING
FESTO 186205 PUSH-IN T-FITTING QSTF-G1/4-10
FESTO 8030239 T-FITTING NPFC-T-3G34-F
SMC KR-10C FITTING
FESTO 153324 PUSH-IN CONNECTOR QSM-4