• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,354)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,375)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,860)
  • Hydraulics(5,989)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,228)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Pneumatic plug-in fitting
  7. AVENTICS 1823381047

AVENTICS 1823381047

Series QR2-S, standard

See technical informationSee documents

References

Aventics:1823381047
Rubix:273A0180
brand logo
brand logo

Technical specifications

Materialbrass
See all Specifications

Documents

Product details : AVENTICS 1823381047


T-spout

Technical specifications


Attributes
Materialbrass
Connection 215
Show UNSPSC/ECL@SS
£ 10.36 excl. VAT
/ Each
£ 12.43 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SMC KGR04-08 FITTINGNORGREN C01671218 PFITC 12MM-R1/8 SWIVEL TEESMC AS3211-03-F10S SPEED CONTROLLERSMC KQG2T06-01S ONE-TOUCH FITTING SUS 316SMC KPQH08-00 ONE TOUCH FITTING FOR CLEAN ROOMSMC KQG2F12-04 ONE-TOUCH FITTING SUS 316SMC KQG2L23-02S ONE-TOUCH FITTING SUS 316SMC 10-KGS10-04 CLEAN ROOM STAINLESS STEEL ONE-TOUCH FITTINGSMC KQ2VD08-02A ONE-TOUCH FITTINGSMC KQ2T08-G03N ONE-TOUCH FITTINGSMC KQ2ZD08-02AS BRASS FITTING 1/4 MALE THREAD I 8 TUBEFESTO 153125 PUSH-IN T-FITTING QSTL-3/8-12SMC KFF06-02 FITTINGNORGREN 431451048 10MM X 1/2 MALE ELBOW ADAPTNORGREN 431251028 10MM X 1/4 STR MALE ADAPT
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap