SMC LQ3T2A-SR HIGH PURITY FLUOROPOLYMER FITTING
Space Saving Run Tee
See technical informationSee documentsReferences
SMC:LQ3T2A-SR
Rubix:2605117

Documents
Product details : SMC LQ3T2A-SR HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Space Saving & Tube Connector
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Material | pfa |
| Connection 1 | 1/4' |
| Profile | lq3t-sr |
| Connection 2 | 5/32' |
| Max. temperature | 200 °C |
| Type | space saving run tee |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 45.51 excl. VAT
/ Each
£ 54.61 incl. VAT
- Delivery usually within ( 29 ) days