• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Pneumatics(90,875)
  • Hydraulics(5,983)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,297)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,240)
  • Compressed air preparation(4,636)
  • Pneumatic accessories(15,005)
  • Compressors and compr. air system(261)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN M02670303 FITTING

NORGREN M02670303 FITTING

Pneumatic plug-in fitting Norgren

See technical information
References
Norgren:M02670303
Rubix:118A9065
brand logo
brand logo

Product details : NORGREN M02670303 FITTING


Rotatable T-screw-in fitting 3-M3 Pneufit C

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 6.50 excl. VAT
/ Each
£ 7.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SMC KQB2S04-M5 METRIC SIZE BRASS ONE-TOUCH FITTINGSMC LQ3H2B-FN HIGH PURITY FLUOROPOLYMER FITTINGFESTO 153303 PUSH-IN FITTING QSM-M3-4SMC KCH08-03S FITTINGSMC KQ2H16-03NS NICKEL BRASS FITTING R RC 3/8 MALE THREAD 16SMC KQ2K10-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 10 TUBEFESTO 153213 MULTIPLE DISTRIBUTOR QSLV2-1/4-6FESTO 153378 PUSH-IN X CONNECTOR QSMX-3SMC KQ2ZD06-02NS ONE-TOUCH FITTINGNORGREN 101151248 PFIT 12MM-R1/2STR STEM ADAPTERNORGREN C00601200 PFITC 12MM EQUAL TEE CONNECTORSMC KQ2Z04-01NP ONE-TOUCH FITTINGLEGRIS 6606 25 00 EQUAL CONNECTOR 25MMNORGREN 160222818 FITT G1/4-G1/8 F SLEEVE ADPTSMC KQG2W10-03S ONE-TOUCH FITTING SUS 316
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap