Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
POLYURETHANE FIXED PLATE 150MM 750KG
POLYURETHANE FIXED PLATE 150MM 750KG
POLYURETHANE FIXED PLATE 150MM 750KG
References
bil castors & wheels:
BZQF150PTBJ
rubix:
377A3967
Technical specifications
Load capacity
750
kg
Wheel diameter
150
mm
Product details
Technical specifications
Product details : POLYURETHANE FIXED PLATE 150MM 750KG
Fabricated Steel Fixed Castor
Top Plate Fixing
150mm Polyurethane Tyred Wheel With Cast Iron Centre
Ball Journal Bearings
Technical specifications
Attributes
Load capacity
750
kg
Wheel diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
113.48
excl. VAT
/
Each
£
136.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NYLON SWIVEL PLATE 250MM 3000KG
STAINLESS NYLON FIXED PLATE 200MM 800KG
BLICKLE LEX-POEV100KD-FI-SG S/STEEL SWIVEL CASTOR HEAVY DUTY WHEEL
SPARTEX VSL150NPJP05-DL DIRECTIONAL LOCK CASTOR 150MM POLYURETHANE TYR
SPARTEX 2V32V050TRPP01 TWINWHEEL BRAKED CASTOR 50MM RUBBER TYRED WHEEL
SPARTEX 2VFH200NPJP06 TWINWHEEL FIXED CASTOR 200MM POLYURETHANE TYRED
BLICKLE FIXED CASTOR BH-G100K-1
BLICKLE 625756 SS FIXED CASTOR BX-PHN 102G
BLICKLE PO 200X50/20-54K STEER WHEEL CASTOR 200 X 50MM
POLYURETHANE SWIVEL PLATE BRAKE 250MM 2000KG
SPARTEX V40Q080PNRP04 SWIVEL CASTOR 80MM POLYURETHANE TYRED WHEEL ROLL
SPARTEX V30V050POPB10 SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PLAIN BOR
SPARTEX V70V075BNJP04 SWIVEL CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
RUBBER SPEED SWIVEL PLATE 400MM 950KG
SPARTEX V40Q080GNRP04 SWIVEL CASTOR 80MM RUBBER TYRED WHEEL ROLLER