Stainless steel swivel castor, with top plate fitting, medium duty design, with brake system 'stop-fix' Nylon wheel
Load capacity | 400 kg |
---|---|
Wheel diameter | 150 mm |
Wheel width | 50 mm |
Bracket: LX series
Wheel: PO series
Logistic Weight | 2300 g |
---|---|
Load capacity | 400 kg |
Wheel diameter | 150 mm |
Wheel width | 50 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyamide |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
Total height | 190 mm |
Type of bearing | Ball bearing |
Running sole / tire colour | Beige |
Plate width | 110 mm |
Plate length | 140 mm |
190 mm | |
50 mm |
Usually arrives within 14 working days