SPARTEX VSLF200NPJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
Fixed castor
See technical informationReferences
Spartex:UK-VSLF200NPJP05
Rubix:230A4226
Product details : SPARTEX VSLF200NPJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
PLATE FIXING FIXED CASTOR
125MM POLYURETHANE TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 600 kg |
|---|---|
| Wheel diameter | 200 mm |
Show UNSPSC/ECL@SS
£ 107.88 excl. VAT
/ Each
£ 129.46 incl. VAT
- Usually arrives within 14 working days

