Nylon wheel
Load capacity | 300 kg |
---|---|
Wheel diameter | 125 mm |
Wheel width | 40 mm |
Wheel:
Logistic Weight | 235 g |
---|---|
Load capacity | 300 kg |
Wheel diameter | 125 mm |
Wheel width | 40 mm |
Wheel housing/rim material | polyamide |
Running sole/tire material | polyamide |
Min. temperature | -25 °C |
Max. temperature | 80 °C |
Running sole / tire colour | beige |
40 mm |
Usually arrives within 14 working days