Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
NYLON SWIVEL PLATE 150MM 2500KG
NYLON SWIVEL PLATE 150MM 2500KG
NYLON SWIVEL PLATE 150MM 2500KG
References
bil castors & wheels:
BZQ150NYBJ
rubix:
377A3923
Technical specifications
Load capacity
2500
kg
Wheel diameter
150
mm
Product details
Technical specifications
Product details : NYLON SWIVEL PLATE 150MM 2500KG
Fabricated Steel Swivel Castor
Top Plate Fixing
150mm White Nylon Wheel
Ball Journal Bearings
Technical specifications
Attributes
Load capacity
2500
kg
Wheel diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
222.78
excl. VAT
/
Each
£
267.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V80Q125GNJP04 STAINLESS SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX 2VFH200PTJP06 TWINWHEEL FIXED CASTOR 200MM POLYURETHANE TYRED
SPARTEX 2V30V050TRPP01 TWINWHEEL CASTOR 50MM THERMOPLASTIC RUBBER TYRE
SPARTEX V361RN SWIVEL CASTOR 75MM RUBBER TYRED WHEEL PLAIN BORE
BLICKLE FIXED CASTOR 100MM B-ALEV-100K-EL
BLICKLE NYLON WHEEL POTH 100/8K
SPARTEX V40Q160NYRP05 SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BEARING
SPARTEX V40Q100NYRB12 SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
RUBBER SWIVEL PLATE 150MM 400KG
SPEED RUBBER SWIVEL PLATE BRAKE 250MM 800KG
BLICKLE 260MM CASTOR P 263/20-75R
SPARTEX VSL200PTJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSLF200NPJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V361NYST M12X25MM THREAD FIXING SWIVEL CASTOR 75MM NYLON WHEEL
BLICKLE NYLON WHEEL PO125/20G