Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SCENERY SKATE LOW LEVEL POLYURETHANE SWIVEL 35MM 300KG
SCENERY SKATE LOW LEVEL POLYURETHANE SWIVEL 35MM 300KG
SCENERY SKATE LOW LEVEL POLYURETHANE SWIVEL 35MM 300KG
References
bil castors & wheels:
BZSKS35PTBJ
rubix:
377A4059
Technical specifications
Load capacity
300
kg
Wheel diameter
35
mm
Product details
Technical specifications
Product details : SCENERY SKATE LOW LEVEL POLYURETHANE SWIVEL 35MM 300KG
Scenery Skate
Fitted With 3 X Pressed Steel Swivel Castors
Top Plate Fixing
35mm Polyurethane Tyred Wheels With Cast Iron Centre
Ball Journal Bearings
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
123.07
excl. VAT
/
Each
£
147.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V52Q125NPJP05 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX VSL200NPJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V822PNB SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL ROLLER BE
SPARTEX V51A160NYJP05HD FIXED CASTOR 160MM NYLON WHEEL BALL BEARING
SPARTEX V51Q160PTJP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX V50A100ARJP04 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
POLYURETHANE FIXED PLATE 150MM 750KG
SPARTEX VSH200NYJHDP06 SWIVEL CASTOR 200MM NYLON WHEEL BALL BEARING
POLYURETHANE SWIVEL CASTOR 100MM 250KG LOAD
SPARTEX V80Q125PNPP04 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V822NYB SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARING
BLICKLE STEELHDSWIVELCASTOR BLICKLE-LS-GTH202K-RI2
BLICKLE L-PO 100K PRESSED STEEL SWIVEL CASTOR 100MM X 37MM 250KG LOAD
RUBBER SWIVEL CASTOR 125MM 250KG
BLICKLE-BK-POTH-75G PRESSED STEEL FIXED CASTOR