References
SKF:FNL 518 A
Rubix:80386185
Manufacturer :263311
EAN:7316572868829

Product details : SKF FLANGED HOUSING FNL518A
Undivided, flanged FNL cast housings are proven, simple and reliable housings for applications without horizontal frames. The built-in bearings can fully utilise their service life with less maintenance. FNL housings are optionally supplied with a cover for shaft ends (suffix A) or for through shafts (suffix B). Smaller versions up to and including size 13 have a triangular flange, larger versions have a square flange.
Strengths
- Tried and tested
- Low maintenance requirements
Technical specifications
Attributes
| Logistic Weight | 12669 g |
|---|---|
| Inner diameter | 80 mm |
| Width | 85 mm |
| Material | cast iron |
| Fixation centre-to-centre distance | 170 mm |
| Height | 210 mm |
| Length | 210 mm |
| Number of holes | 3 |
| Outer diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 429.42 excl. VAT
/ Each
£ 515.30 incl. VAT
- In stock: Next day delivery
