Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FCE206 HOUSING
SNR FCE206 HOUSING
Housing
References
snr:
FCE206
rubix:
205A3652
ean:
3413520567798
Technical specifications
Inner diameter
25
mm
Width
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR FCE206 HOUSING
Four-Bolt Flange With Centering Rim,Round Design.
Technical specifications
Attributes
Inner diameter
25
mm
Width
125
mm
Material
Cast Iron
Height
21
mm
Series
FCE200
Number of holes
4
Outer diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.65
excl. VAT
/
Each
£
12.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SNR FL326 HOUSING
SNR FAE207 HOUSING
SNR SFL205N HOUSING
SNR FLZ209 HOUSING
SNR FE210N HOUSING
NTN S-UKFC209D1 BEARING UNIT
SNR FE205 HOUSING
SKF HOUSING FNL 513 B
SNR UKFC211H BEARING UNIT
SNR F209 HOUSING
SKF FLANGED HOUSING FNL 517 B
SNR FA211 HOUSING
SNR USPFL207 BEARING UNIT
SNR 722509DA PLUMMER BLOCK
SNR 722506DA PLUMMER BLOCK