References
SNR:722510DB
Rubix:205A1115
Manufacturer :722510.DB
EAN:3413520698546



Product details : SNR 722510DB PLUMMER BLOCK
split plummer block for bearings on adapter sleeve, made of grey cast
Mounting housing for bearings on adapter sleeve, made of ductile cast iron, for grease lubrication
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 68.5 mm |
| Material | grey cast iron |
| Number of holes | 3 |
| Outer diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 103.04 excl. VAT
/ Each
£ 123.65 incl. VAT
- Usually arrives within 14 working days
