Flange Bearing Unit
Fixation centre-to-centre distance | 119 mm |
---|
Logistic Weight | 1500 g |
---|---|
Fixation centre-to-centre distance | 119 mm |
Material | Pressed Steel |
Series | SLFE |
Total bearing width | 49.2 mm |
Diameter of fixation holes | 13.5 mm |
Number of holes | 3 |
Basic static load, radial - C0r | 7550 N |
Basic dynamic load, radial - Cr | 7550 N |
Outer diameter | 147.8 mm |
Weight | 1.5 kg |
Usually arrives within 14 working days