References
NTN:M-CM-UCF208D1
Rubix:205A4908
EAN:4547359766851



Product details : NTN M-CM-UCF208D1 BEARING UNIT
NTN - Bearing Unit - M-CM-UCF208D1
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 44.67 excl. VAT
/ Each
£ 53.60 incl. VAT
- Usually arrives within 14 working days
