References
SNR:UKFE209H
Rubix:206A1962
Manufacturer :UKFE.209H
EAN:3413529532346




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 105 mm |
Product details : SNR UKFE209H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with tapered bore to accommodate the clamping sleeve, clamping sleeve H23XX.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 105 mm |
| Material | grey cast iron |
| Length | 137 mm |
| Series | ukfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 2.35 kg |
Show UNSPSC/ECL@SS
£ 37.01 excl. VAT
/ Each
£ 44.41 incl. VAT
- Usually arrives within 14 working days