References
SNR:UCFCE218
Rubix:205A9922
Manufacturer :UCFCE.218
EAN:3413529527649




Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Width | 96 mm |
| Fixation centre-to-centre distance | 220 mm |
Product details : SNR UCFCE218 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Round flange bearing unit with centering spigot and 4 mounting holes, relubricatable, insert with inner ring extended on both sides, with set screws.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Width | 96 mm |
| Fixation centre-to-centre distance | 220 mm |
| Material | grey cast iron |
| Length | 265 mm |
| Series | ucfce200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 71500 N |
| Basic dynamic load, radial - Cr | 96000 N |
| Outer diameter | 160 mm |
| Weight | 9.85 kg |
Show UNSPSC/ECL@SS
£ 218.52 excl. VAT
/ Each
£ 262.22 incl. VAT
- Usually arrives within 14 working days