References
SNR:SUCFL204CC
Rubix:205A8653
Manufacturer :SUCFL.204.CC
EAN:3413529551309




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 90 mm |
Product details : SNR SUCFL204CC BEARING UNIT
stainless steel cast housing,stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Oval flange bearing unit, re-lubricatable, NIRO insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | stainless steel |
| Height | 113 mm |
| Length | 60 mm |
| Series | sucfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6800 N |
| Basic dynamic load, radial - Cr | 10100 N |
| Outer diameter | 47 mm |
| Weight | 0.46 kg |
Show UNSPSC/ECL@SS
£ 66.52 excl. VAT
/ Each
£ 79.82 incl. VAT
- Delivery usually within ( 3 ) days