Flange Bearing Unit
Fixation centre-to-centre distance | 71.5 mm |
---|
Logistic Weight | 300 g |
---|---|
Fixation centre-to-centre distance | 71.5 mm |
Material | Pressed Steel |
Series | SLFE |
Total bearing width | 31.03 mm |
Diameter of fixation holes | 8.7 mm |
Number of holes | 3 |
Basic static load, radial - C0r | 3110 N |
Outer diameter | 90.5 mm |
Weight | 0.3 kg |
Usually arrives within 14 working days