Flanged bearing housing unit SNR
Inner diameter | 38.1 mm |
---|---|
Width | 34 mm |
Fixation centre-to-centre distance | 102 mm |
Inner diameter | 38.1 mm |
---|---|
Width | 34 mm |
Fixation centre-to-centre distance | 102 mm |
Series | USF200 |
Number of holes | 4 |
Basic static load, radial - C0r | 18200 N |
Basic dynamic load, radial - Cr | 29600 N |
Outer diameter | 80 mm |
Weight | 1.85 kg |
Usually arrives within 14 working days