References
SKF:FY 35 TF/W64
Rubix:237A4231
Manufacturer :202596
EAN:07316572266625

Product details : SKF FY 35 TF/W64 BALL BEARING UNIT - SOLID OIL
Strengths
- Resist high levels of contamination
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
Technical specifications
Attributes
| Logistic Weight | 1330 g |
|---|---|
| Inner diameter | 35 mm |
| Width | 46.4 mm |
| Outer diameter | 118 mm |
Show UNSPSC/ECL@SS
£ 195.24 excl. VAT
/ Each
£ 234.29 incl. VAT
- Usually arrives within 14 working days
