Flange Bearing Unit
Inner diameter | 55 mm |
---|---|
Fixation centre-to-centre distance | 138 mm |
Logistic Weight | 2200 g |
---|---|
Inner diameter | 55 mm |
Fixation centre-to-centre distance | 138 mm |
Material | pressed steel |
Series | slfe |
Total bearing width | 55.6 mm |
Diameter of fixation holes | 13.5 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 10200 N |
Outer diameter | 166.6 mm |
Weight | 2.2 kg |
Usually arrives within 14 working days