References
NTN:UKFL213D1
Rubix:206A2028
EAN:4547359002232



Product details : NTN UKFL213D1 BEARING UNIT
NTN - Bearing Unit - UKFL213D1
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Width | 40 mm |
| Series | ukfl200 |
| Number of holes | 2 |
| Outer diameter | 120 mm |
Show UNSPSC/ECL@SS
£ 83.06 excl. VAT
/ Each
£ 99.67 incl. VAT
- Delivery usually within ( 3 ) days
