References
SNR:ESF212
Rubix:205A2324
Manufacturer :ESF.212
EAN:3413529508099




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 33.4 mm |
| Fixation centre-to-centre distance | 143 mm |
Product details : SNR ESF212 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Square flange bearing unit with 4 mounting holes, relubricatable, insert with one-sided extended inner ring and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 33.4 mm |
| Fixation centre-to-centre distance | 143 mm |
| Material | grey cast iron |
| Length | 175 mm |
| Series | esf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Outer diameter | 110 mm |
| Weight | 4.03 kg |
Show UNSPSC/ECL@SS
£ 53.74 excl. VAT
/ Each
£ 64.49 incl. VAT
- Delivery usually within ( 3 ) days