References
SNR:EXFL306
Rubix:205A3171
Manufacturer :EXFL.306
EAN:3413529543236




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 36.5 mm |
| Fixation centre-to-centre distance | 134 mm |
Product details : SNR EXFL306 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flange bearing unit, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 36.5 mm |
| Fixation centre-to-centre distance | 134 mm |
| Material | grey cast iron |
| Height | 180 mm |
| Length | 90 mm |
| Series | exfl300 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 27000 N |
| Outer diameter | 72 mm |
| Weight | 1.5 kg |
Show UNSPSC/ECL@SS
£ 37.37 excl. VAT
/ Each
£ 44.84 incl. VAT
- Usually arrives within 14 working days