TIMKEN RCJO2 7/16 FOUR BOLT FLANGED BEARING UNIT
4-bolt flanged unit heavy series with GN-KRRB R-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:RCJO2 7/16
Rubix:103A0439
EAN:0087796061668


Technical specifications
| Inner diameter | 61.913 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 149.2 mm |
Product details : TIMKEN RCJO2 7/16 FOUR BOLT FLANGED BEARING UNIT
Inch flanged bearing housing unit Fafnir
Timken Fafnir RCJO2 7/16: Four-bolt flanged bearing unit with eccentric locking collar, cast iron housing and R-seal bearing insert for easy mounting.
Technical specifications
Attributes
| Inner diameter | 61.913 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 149.2 mm |
| Material | cast iron (cast iron) |
| Sealing | one rubber seal and one metal shield |
| Height | 19 mm |
| Length | 190.5 mm |
| Series | rcjo |
| Total bearing width | 79.4 mm |
| Clamping | 48.4 mm |
| Diameter of fixation holes | 20 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 51800 N |
| Basic dynamic load, radial - Cr | 90700 N |
| Outer diameter | 160.3 mm |
| Weight | 7.4 kg |
| Mounting typ | four-bolt flanged bearing housing unit with eccentric locking collar (eccentric locking collar) |
Show UNSPSC/ECL@SS
£ 913.44 excl. VAT
/ Each
£ 1,096.13 incl. VAT
- Usually arrives within 14 working days