References
RHP:MFC45
Rubix:158A0385
Manufacturer :MFC45 R
EAN:00747023008834


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 39.67 mm |
| Fixation centre-to-centre distance | 130.2 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MFC45
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
MFC45 - RHP Cast Iron Cartridge Bearing Unit - 45mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 2100 g |
|---|---|
| Inner diameter | 45 mm |
| Width | 39.67 mm |
| Fixation centre-to-centre distance | 130.2 mm |
| Material | cast iron |
| Series | mfc |
| Total bearing width | 39.67 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Outer diameter | 155.6 mm |
Show UNSPSC/ECL@SS
£ 84.67 excl. VAT
/ Each
£ 101.60 incl. VAT
- In stock: Next day delivery