Flange Housed Unit
Inner diameter | 70 mm |
---|---|
Width | 74.6 mm |
Fixation centre-to-centre distance | 125.1 mm |
Inner diameter | 70 mm |
---|---|
Width | 74.6 mm |
Fixation centre-to-centre distance | 125.1 mm |
Material | Cast Iron |
Height | 61.4 mm |
Series | UCFC200 |
Total bearing width | 74.6 mm |
Diameter of fixation holes | 19 mm |
Number of holes | 4 |
Outer diameter | 215 mm |
Weight | 6.8 kg |
In stock: Next day delivery