References
SNR:UCF208T04
Rubix:205A9567
Manufacturer :UCF.208.T04
EAN:3413529547586




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 102 mm |
Product details : SNR UCF208T04 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flanged bearing unit with 4 mounting holes, relubricatable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 102 mm |
| Material | gray cast iron |
| Length | 130 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 1.89 kg |
Show UNSPSC/ECL@SS
£ 30.48 excl. VAT
/ Each
£ 36.58 incl. VAT
- Usually arrives within 14 working days