Flanged bearing housing unit SNR
Inner diameter | 80 mm |
---|---|
Width | 82.6 mm |
Fixation centre-to-centre distance | 233 mm |
Logistics dimensions (L x W x H) | 310x182x95 mm |
---|---|
Logistic Weight | 7135 g |
Inner diameter | 80 mm |
Width | 82.6 mm |
Fixation centre-to-centre distance | 233 mm |
Series | UCFL200 |
Number of holes | 2 |
Basic static load, radial - C0r | 54200 N |
Basic dynamic load, radial - Cr | 72500 N |
Outer diameter | 140 mm |
Weight | 7.01 kg |
Usually arrives within 14 working days