References
NSK:UCF311D1
Rubix:103A2253
Manufacturer :UCF311D1 N
EAN:00029176579912


Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 185 mm |
| Fixation centre-to-centre distance | 140 mm |
Product details : NSK UCF311D1 HOUSED BEARING UNIT UCF311
The Outer surface of the bearing and the internal surface of the housing are spherical, so that the unit is self-aligning.
Strengths
•Secure fitting
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability
Applications
Machine application
Technical specifications
Attributes
| Logistic Weight | 5500 g |
|---|---|
| Inner diameter | 55 mm |
| Width | 185 mm |
| Fixation centre-to-centre distance | 140 mm |
| Material | cast iron |
| Height | 52 mm |
| Length | 185 mm |
| Series | ucf |
| Total bearing width | 66 mm |
| Clamping | 25 mm |
| Diameter of fixation holes | 23 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 71500 N |
| Outer diameter | 185 mm |
| Weight | 5.3 kg |
| Mounting typ | square flanged (4-bolt) |
Show UNSPSC/ECL@SS
£ 179.59 excl. VAT
/ Each
£ 215.51 incl. VAT
- Usually arrives within 14 working days