References
SKF:FY 2.7/16 TF/VA228
Rubix:237A4227
Manufacturer :114641
EAN:07316571381299

Product details : SKF FY 2.7/16 TF/VA228 HIGH TEMPERATURE BEARINGS
4 bolt square flange block
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72,74x175x61,91 mm |
|---|---|
| Logistic Weight | 3940 g |
| Inner diameter | 61.913 mm |
| Width | 73.7 mm |
| Series | fy |
| Outer diameter | 143 mm |
Show UNSPSC/ECL@SS
£ 349.01 excl. VAT
/ Each
£ 418.81 incl. VAT
- Usually arrives within 14 working days
