TIMKEN RCJO1 15/16 FOUR BOLT FLANGED BEARING UNIT
4-bolt flanged unit heavy series with GN-KRRB R-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:RCJO 1-15/16
Rubix:103A0445
EAN:0087796060678


Technical specifications
| Inner diameter | 49.213 mm |
|---|---|
| Width | 53.2 mm |
| Fixation centre-to-centre distance | 130.2 mm |
Product details : TIMKEN RCJO1 15/16 FOUR BOLT FLANGED BEARING UNIT
Inch-sized flanged bearing housing unit Fafnir
Four-bolt flanged bearing housing unit RCJO 1-15/16 from Timken (Fafnir) with eccentric locking collar and Shroud Seal. Factory pregreased.
Technical specifications
Attributes
| Inner diameter | 49.213 mm |
|---|---|
| Width | 53.2 mm |
| Fixation centre-to-centre distance | 130.2 mm |
| Material | cast iron |
| Sealing | one rubber seal and one metal shield |
| Series | rcjo (medium-duty) |
| Total bearing width | 66.7 mm |
| Clamping | 17.5 mm |
| Diameter of fixation holes | 16 mm |
| Basic static load, radial - C0r | 37900 N |
| Basic dynamic load, radial - Cr | 68600 N |
| Weight | 5.185 kg |
| Mounting typ | four-bolt flanges (rcjo) |
Show UNSPSC/ECL@SS
£ 565.99 excl. VAT
/ Each
£ 679.19 incl. VAT
- Delivery usually within ( 7 ) days