SNR - Bearing Unit - EXFC211N
Inner diameter | 55 mm |
---|---|
Width | 55.4 mm |
Fixation centre-to-centre distance | 150 mm |
Logistics dimensions (L x W x H) | 100x100x185 mm |
---|---|
Logistic Weight | 4140 g |
Inner diameter | 55 mm |
Width | 55.4 mm |
Fixation centre-to-centre distance | 150 mm |
Series | exfc200 |
Number of holes | 4 |
Basic static load, radial - C0r | 29200 N |
Basic dynamic load, radial - Cr | 43550 N |
Outer diameter | 100 mm |
Weight | 4.07 kg |
Usually arrives within 14 working days