References
NSK:UCFH204D1
Rubix:399A6284
Manufacturer :UCFH204D1 N
EAN:00029176574405


Technical specifications
| Inner diameter | 25.5 mm |
|---|---|
| Width | 33.3 mm |
| Fixation centre-to-centre distance | 32 mm |
Documents
Product details : NSK UCFH204D1 FLANGE HOUSED UNITS
The Outer surface of the bearing and the internal surface of the housing are spherical, so that the unit is self-aligning.
Strengths
•Secure fitting
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability
Applications
Machine application
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Inner diameter | 25.5 mm |
| Width | 33.3 mm |
| Fixation centre-to-centre distance | 32 mm |
| Material | cast iron |
| Height | 110 mm |
| Length | 52 mm |
| Series | ucfh2 |
| Total bearing width | 33.3 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 2 |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 27.77 excl. VAT
/ Each
£ 33.32 incl. VAT
- Delivery usually within ( 2 ) days