References
SNR:EXF314
Rubix:205A3001
Manufacturer :EXF.314
EAN:3413529543106




Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Width | 68.3 mm |
| Fixation centre-to-centre distance | 178 mm |
Documents
Product details : SNR EXF314 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Width | 68.3 mm |
| Fixation centre-to-centre distance | 178 mm |
| Material | cast iron |
| Height | 226 mm |
| Length | 226 mm |
| Series | exf300 |
| Total bearing width | 93.9 mm |
| Diameter of fixation holes | 25 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 68000 N |
| Basic dynamic load, radial - Cr | 104260 N |
| Outer diameter | 150 mm |
| Weight | 9.93 kg |
Show UNSPSC/ECL@SS
£ 170.41 excl. VAT
/ Each
£ 204.49 incl. VAT
- Delivery usually within ( 3 ) days