References
SNR:ESFC209N
Rubix:205A2371
EAN:3413529521920




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 132 mm |
Documents
Product details : SNR ESFC209N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Round flange bearing unit with centering boss and 4 mounting holes, re-lubricatable, insert with inner ring extended on one side and eccentric ring, groove in the housing for fastening the protective cap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x160 mm |
|---|---|
| Logistic Weight | 2480 g |
| Inner diameter | 45 mm |
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 132 mm |
| Material | grey cast iron |
| Length | 160 mm |
| Series | esfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 2.42 kg |
Show UNSPSC/ECL@SS
£ 51.08 excl. VAT
/ Each
£ 61.30 incl. VAT
- Usually arrives within 14 working days