References
SNR:USFD202M6
Rubix:206A2771
Manufacturer :USFD.202M6
EAN:3413520887063




Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Width | 22 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Product details : SNR USFD202M6 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Oval flange bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Width | 22 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | cast iron |
| Series | usfd200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4780 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Outer diameter | 40 mm |
| Weight | 0.28 kg |
Show UNSPSC/ECL@SS
£ 12.42 excl. VAT
/ Each
£ 14.90 incl. VAT
- Usually arrives within 14 working days