References
INA:RMEL30-N
Rubix:238A1119
Manufacturer :0009605350000
EAN:4012802822892


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 125 mm |
| Fixation centre-to-centre distance | 100 mm |
Product details : INA RMEL30-N FLANGED HOUSING UNIT
Flanged housing unit RMEL..-N
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36,5x125x30 mm |
|---|---|
| Logistic Weight | 900 g |
| Inner diameter | 30 mm |
| Width | 125 mm |
| Fixation centre-to-centre distance | 100 mm |
| Material | steel |
| Series | rmel..-n |
| Diameter of fixation holes | 11 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 53.38 excl. VAT
/ Each
£ 64.06 incl. VAT
- Delivery usually within ( 7 ) days