Flanged housing unit
Inner diameter | 35 mm |
---|---|
Width | 145 mm |
Fixation centre-to-centre distance | 120 mm |
Logistic Weight | 2120 g |
---|---|
Inner diameter | 35 mm |
Width | 145 mm |
Fixation centre-to-centre distance | 120 mm |
Length | 145 mm |
Series | UKFC |
Basic static load, radial - C0r | 19800 N |
Basic dynamic load, radial - Cr | 32500 N |
Outer diameter | 46 mm |
Usually arrives within 14 working days