INA PCJT35-XL-N-FA125 FLANGED HOUSING UNIT
Flanged housing unit
See technical informationSee documentsReferences
INA:PCJT35-XL-N-FA125
Rubix:238A4340
Manufacturer :0096286570000
EAN:4012802810066


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 92 mm |
| Fixation centre-to-centre distance | 130 mm |
Documents
Product details : INA PCJT35-XL-N-FA125 FLANGED HOUSING UNIT
Housing units PCJT..-FA125, two-bolt flanged housing units, cast iron, eccentric locking collar, P seals, with anti-corrosion protection
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 92 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | cast iron |
| Height | 155 mm |
| Length | 155 mm |
| Series | pcjt..-xl-n-fa125 |
| Total bearing width | 30.5 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Outer diameter | 55 mm |
Show UNSPSC/ECL@SS
£ 52.95 excl. VAT
/ Each
£ 63.54 incl. VAT
- Usually arrives within 14 working days