References
NSK:UKFC210D1
Rubix:100A0948
Manufacturer :UKFC210D1 N
EAN:00029176575976


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 55 mm |
| Fixation centre-to-centre distance | 97.6 mm |
Product details : NSK HOUSED BEARING UNIT UKFC210D1
Round flange bearing unit without adapter sleeve NSK
Round flange bearing unit without adapter sleeve NSK
Technical specifications
Attributes
| Logistic Weight | 2650 g |
|---|---|
| Inner diameter | 45 mm |
| Width | 55 mm |
| Fixation centre-to-centre distance | 97.6 mm |
| Material | cast iron |
| Sealing | one rubber seal and one metal shield |
| Height | 110 mm |
| Length | 165 mm |
| Series | ukfc |
| Total bearing width | 55 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Outer diameter | 165 mm |
| Weight | 3.3 kg |
| Mounting typ | four-bolt round flange, adapter mounted |
Show UNSPSC/ECL@SS
£ 82.45 excl. VAT
/ Each
£ 98.94 incl. VAT
- Usually arrives within 14 working days