TIMKEN YCJM2 7/16 4-BOLT FLANGED UNIT
4-bolt flanged unit medium duty series with GYM-KRRB insert set-screw bearing
See technical informationReferences
Timken:YCJM 2-7/16
Rubix:395A8927
EAN:0087796189584


Technical specifications
| Inner diameter | 61.913 mm |
|---|---|
| Width | 63.5 mm |
| Fixation centre-to-centre distance | 149.2 mm |
Product details : TIMKEN YCJM2 7/16 4-BOLT FLANGED UNIT
Inch flanged bearing housing unit Fafnir
Ball bearing unit from Timken (Fafnir) for a shaft Ø of 2-7/16" with a four-hole square flange and Shroud Seal seal.
Technical specifications
Attributes
| Inner diameter | 61.913 mm |
|---|---|
| Width | 63.5 mm |
| Fixation centre-to-centre distance | 149.2 mm |
| Material | cast iron |
| Sealing | one rubber seal and one metal shield |
| Series | ycjm (medium-duty) |
| Total bearing width | 81.5 mm |
| Clamping | 19 mm |
| Diameter of fixation holes | 16 mm |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 69000 N |
| Weight | 6.68 kg |
| Mounting typ | four-hole flanged bearing (square housing), set-screw locking |
Show UNSPSC/ECL@SS
£ 236.99 excl. VAT
/ Each
£ 284.39 incl. VAT
- Usually arrives within 14 working days