NTN - Bearing Unit - M-UCF210D1
Inner diameter | 50 mm |
---|---|
Width | 51.6 mm |
Logistics dimensions (L x W x H) | 150x150x60 mm |
---|---|
Logistic Weight | 2505 g |
Inner diameter | 50 mm |
Width | 51.6 mm |
Series | UCF200 |
Number of holes | 4 |
Outer diameter | 90 mm |
Usually arrives within 14 working days