Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Flanged bearing housing unit
FY 2.7/16 TF SQUARE FLANGED BALL BEARING UNIT
FY 2.7/16 TF SQUARE FLANGED BALL BEARING UNIT
Ball bearing unit
References
skf:
FY 2.7/16 TF
rubix:
257A2616
manufacturer :
63412
ean:
7316577758392
Technical specifications
Inner diameter
61.9125
mm
Width
72.74
mm
See all Specifications
Product details
Technical specifications
Product details : FY 2.7/16 TF SQUARE FLANGED BALL BEARING UNIT
4 bolt square flange block
Technical specifications
Attributes
Logistics dimensions (L x W x H)
72,74
x
175
x
61,91
mm
Logistic Weight
3976
g
Inner diameter
61.9125
mm
Width
72.74
mm
Outer diameter
110
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.26
excl. VAT
/
Each
£
131.11
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
SNR UKFE215H BEARING UNIT
FAG UCFL202-J7 FLANGED HOUSING UNIT UCFL
RHP HOUSED BEARING UNIT MSF40
SNR EXF305 BEARING UNIT
NTN AELFD204W3 BEARING UNIT
INA PCFT17-XL HOUSING UNITS PCFT TWO-BOLT FLANGED CAST I
SNR UCFE208-25N BEARING UNIT
SNR UKFLE212H BEARING UNIT
SNR UCFLE203 BEARING UNIT
NSK UKFC211 UKFC211D1
RHP MFC3.1/4 HOUSED BEARING UNIT
INA HOUSED BEARING UNIT RCJTZ25-XL
SNR SUCF202CO BEARING UNIT
SNR UKFLZ205H BEARING UNIT
SNR SUCF210-32CC BEARING UNIT