NSK UCF309D1 HOUSED BEARING UNIT UCF309

Flange Unit

See technical information
References
NSK:UCF309D1
Rubix:103A2252
Manufacturer :UCF309D1 N
EAN:00029176579899
brand logo
Technical specifications
Inner diameter45 mm
Width57 mm
Fixation centre-to-centre distance125 mm
See all Specifications

Product details : NSK UCF309D1 HOUSED BEARING UNIT UCF309


The Outer surface of the bearing and the internal surface of the housing are spherical, so that the unit is self-aligning.

Strengths

•Secure fitting
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability

Applications

Machine application

Technical specifications


Attributes
Logistic Weight3520 g
Inner diameter45 mm
Width57 mm
Fixation centre-to-centre distance125 mm
Materialcast iron
Height160 mm
Length160 mm
Total bearing width57 mm
Diameter of fixation holes19 mm
Number of holes4
Show UNSPSC/ECL@SS
£ 119.48 excl. VAT
/ Each
£ 143.38 incl. VAT
  • Usually arrives within 14 working days