SNR - Bearing Unit - LKFE.205H
Inner diameter | 25 mm |
---|---|
Width | 15 mm |
Fixation centre-to-centre distance | 70 mm |
Inner diameter | 25 mm |
---|---|
Width | 15 mm |
Fixation centre-to-centre distance | 70 mm |
Series | LKFE200 |
Number of holes | 4 |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 13600 N |
Outer diameter | 52 mm |
Weight | 0.77 kg |
Usually arrives within 14 working days