NTN - Bearing Unit - UCFLX05D1
Inner diameter | 45 mm |
---|---|
Width | 51.6 mm |
Logistics dimensions (L x W x H) | 185x125x63 mm |
---|---|
Logistic Weight | 2230 g |
Inner diameter | 45 mm |
Width | 51.6 mm |
Series | UCFLX |
Number of holes | 2 |
Outer diameter | 90 mm |
Usually arrives within 14 working days