References
SNR:ESFL205N
Rubix:205A2446
EAN:3413529521203





Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 99 mm |
Documents
Product details : SNR ESFL205N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Oval flanged bearing unit with 2 mounting holes, re-lubricatable, insert with inner ring extended on one side and eccentric ring, groove in the housing for fastening the protective cap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x130 mm |
|---|---|
| Logistic Weight | 620 g |
| Inner diameter | 25 mm |
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | gray cast iron |
| Height | 130 mm |
| Length | 68 mm |
| Series | esfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.59 kg |
Show UNSPSC/ECL@SS
£ 19.44 excl. VAT
/ Each
£ 23.33 incl. VAT
- Usually arrives within 14 working days